missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters

Product Code. 15345073 Shop All Mettler Toledo Products
Change view
Click to view available options
Model:
S9 DO Meter
Seven2Go Pro S8
Seven2Go S2
Seven2Go S3
Seven2Go S4
SevenGo Duo SG23
SevenGo Duo SG68
SevenGo Duo SG78
SevenGo Duo SG98
pH, ORP
Channels:
1
2
Product Type:
Conductivity Meter
DO Meter
DO Portable Meter
Meter with BOD Kit
Meter with Bioethanol Kit
Meter with Biotech Kit
Meter with Electrode Kit
Meter with Field Kit
Meter with Field Kit, 2m Cable
Meter with Field Kit, 5m Cable
Meter with Fluoride Kit
Meter with Food Kit
Meter with Light Kit
Meter with Standard Kit
pH/Conductivity Meter
pH/Ion/Cond Meter
pH/Ion/DO Meter
pH/Ion/DO/ORP Meter
pH/mV Meter
pH/mV and Ion Meter
Unit Size:
1 set
Each
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Channels Product Type unitSize
15345073 Seven2Go S3 1 Conductivity Meter Each
10205774 SevenGo Duo SG23 2 Meter with Electrode Kit 1 set
10379304 SevenGo Duo SG23 2 pH/Conductivity Meter Each
11967981 SevenGo Duo SG98 2 Meter with Field Kit, 2m Cable 1 set
11918011 SevenGo Duo SG98 2 Meter with Field Kit, 5m Cable 1 set
10422005 SevenGo Duo SG68 2 pH/Ion/DO Meter Each
10717315 SevenGo Duo SG68 2 Meter with Electrode Kit Each
10042274 SevenGo Duo SG78 2 Meter with Electrode Kit Each
10297814 SevenGo Duo SG78 2 Meter with Field Kit Each
15355073 Seven2Go S3 1 Meter with Standard Kit Each
15365073 Seven2Go S3 1 Meter with Field Kit Each
15375073 Seven2Go S3 1 Meter with Bioethanol Kit Each
15385073 Seven2Go S4 1 DO Meter Each
15395073 Seven2Go S4 1 Meter with Standard Kit Each
15305083 Seven2Go S4 1 Meter with Field Kit Each
15315093 S9 DO Meter 1 Meter with Standard Kit Each
15325093 S9 DO Meter 1 Meter with Field Kit Each
15335093 S9 DO Meter 1 Meter with BOD Kit Each
15395063 Seven2Go S2 1 pH/mV Meter Each
15305073 Seven2Go S2 1 Meter with Standard Kit Each
15315073 Seven2Go S2 1 Meter with Field Kit Each
15325073 Seven2Go S2 1 Meter with Food Kit Each
15335073 pH, ORP 1 Meter with Light Kit Each
15355083 Seven2Go Pro S8 1 pH/mV and Ion Meter Each
15375083 Seven2Go Pro S8 1 Meter with Field Kit Each
15385083 Seven2Go Pro S8 1 Meter with Biotech Kit Each
15395083 Seven2Go Pro S8 1 Meter with Fluoride Kit Each
15305093 S9 DO Meter 1 DO Portable Meter Each
10430665 SevenGo Duo SG78 2 pH/Ion/Cond Meter Each
11957981 SevenGo Duo SG98 2 pH/Ion/DO/ORP Meter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 15345073 Leverantör METTLER TOLEDO™ Leverantörsnummer 30207954
Bara null kvar
Lägg i varukorgen
Lägg i varukorgen
Denna artikel kan inte returneras. Se returpolicy

Innehåller

Instrument, electrode clip, operating instructions, quick guide, test report declaration of conformity and batteries

Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.

  • Dust proof
  • Water proof
  • IP67 Rated
  • pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
  • Compatible with a wide range of IP67-rated electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Data storage available; capacity dependent on model
  • Export data to a printer or Excel file for Seven2Go Pro only
  • EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
  • Rubber holster available for single-handed measurements
  • uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters

Certifikat

ISO 9001, ISO 14001

TRUSTED_SUSTAINABILITY

Specifikationer

Accuracy (Conductivity) ±0.5%
Accuracy (Salinity) ±0.5%
Accuracy (TDS) ±0.5%
Battery Life 250 to 400 hr.
Battery Type 4 x 1.5 V AA or 1.3 V NiMH acc.
Calibration Points 1
Cell Constant Manual entry
Certifications/Compliance ISO 9001:2000
Channels 1
Display Type LCD
IP Rating IP67
Measurement Modes Conductivity
Range (Conductivity) 0.01 μS/cm to 500 mS/cm
Range (pH) 0 to 14
Range (Resistivity) 0.00 to 100.0 Mohm/cm
Range (Salinity) 0.00 to 42 psu
Range (TDS) 0.01 mg/L to 300 g/L
Temperature Range (Metric) -5°C to +105°C
For Use With (Application) Not Applicable
Includes Meter Only
Inputs LTW 7-pin (sensor)
Model Seven2Go S3
Product Type Conductivity Meter
Resolution (Conductivity) 0.01 to 1 (auto-range)
Resolution (Salinity) 0.01 to 0.1
Resolution (TDS) 0.01 to 1
Temperature Compensation Automatic or Manual
Dimensions (L x W x H) 222 x 70 x 35 mm
Weight (Metric) 270 g
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.