missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters

Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.

Brand:  METTLER TOLEDO™ 30207960

Code : NEW

Additional Details : Weight : 2.84000kg

 View more versions of this product

Product Code. 15305083

  • £845.00 / Each
Estimated Shipment: 16-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Includes: Meter, electrode clip, InLab 605-ISM, zero oxygen tablets, bottles for calibration, uGo™ carrying case, operating instructions, quick guide, test report, declaration of conformity and batteries.

Description

Description

  • Dust proof
  • Water proof
  • IP67 Rated
  • pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
  • Compatible with a wide range of IP67-rated electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Data storage available; capacity dependent on model
  • Export data to a printer or Excel file
  • EasyDirect software available for data transfer (model dependent)
  • Rubber holster available for single-handed measurements
  • uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters

Certifications

ISO 9001, ISO 14001

Specifications

Specifications

±0.2 mg/L in range 0 to 15 mg/L; ±10% in range 15 to 60 mg/L
4 x 1.5 V AA or 1.3 V NiMH acc.
200 (Memory)
Single-channel
IP 67
0°C to 60°C
InLab 605-ISM polarographic dissolved oxygen/ temperature electrode; uGo carrying/protective case
Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese
0.1 to 600%
500 to 1100 mbar
Seven2Go S4 DO Meter: Field Kit
0.01
270 g
250 to 400 hr.
ISO 9001, ISO 14001
Seven2Go DO meter S4-Field-Kit
LCD
0.1 to 600%
For aqueous samples, alcoholic and non-alcoholic beverages; ideal for measurements on the go.
BNC (1012 Ohm)/RCA (cinch) (sensor)
Single channel; dissolved oxygen (DO)
0.1
1
0.01 to 99.99mg/L (ppm)
222 x 70 x 35 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers