missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ S900 SevenExcellence™ Dissolved Oxygen/BOD Benchtop Meter

Product Code. 16240952 Shop All Mettler Toledo Products
Click to view available options
Product Type:
Meter with DO Expansion unit
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16240952

Brand: METTLER TOLEDO™ 30092986

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The S900 is a dissolved oxygen(DO)/biological oxygen demand (BOD) meter. It can be expanded with additional modules to measure pH, conductivity, ISE, salinity, TDS, and Redox/ORP. It has an intuitive touchscreen, measurement shortcuts, and can export data to a printer, Excel file, or LIMS system.

  • Dissolved oxygen/BOD meter than can be expanded with additional measurement modules to measure pH, conductivity, resistivity, Redox/ORP, ISFET, ISE, salinity, and TDS
  • Easily create measurement and calibration shortcuts
  • 7 inch color touch screen with intuitive menu navigation
  • Capable of performing polarographic or optical dissolved oxygen measurements
  • Determine dissolved oxygen content in samples using the new InLab™ OptiOx digital dissolved oxygen sensors. Combined with the InLab OptiOx, the S900 is also able to quickly and precisely measure biochemical oxygen demand
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Meter connects to electrodes via BNC; S7 to BNC cables available
  • Export data to a printer, Excel file, or LIMS system
  • Automation available for measurements and cleaning in high-throughput applications
  • Manage user permissions and access to ensure data integrity
  • Compatible with LabX software for advanced data management and 21CFR part 11 regulatory compliance
  • Optional comprehensive qualification package available including IQ/OQ/PQ
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±1
Accuracy (Concentration) ±0.1mg/L from 0 to 8; ±0.2mg/L from 8 to 20; ±10% from 20 to 50
Certifications/Compliance Includes declaration of conformityIncludes declaration of conformity
Channels 3
Display Type Color TFT
Measurement Modes Dissolved Oxygen
Percent Saturation Range Polarographic DO 0 to 500%
Temperature Range (Metric) 0°C to 50°C
Includes Instrument, InLab OptiOx, DO expansion unit, two blank expansion units, zero oxygen tablets, uPlace™ electrode holder, cover, LabX direct pH PC software
Model S900-Kit
Product Type Meter with DO Expansion unit
Range (DO) 0.000 to 50mg/L (ppm)
Resolution 0.001 (display)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.