missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ SevenCompact™ S230 Conductivity Benchtop Meter

The S230 meter measures conductivity, resistivity, salinty, and TDS. A simple and durable interface with only 2 buttons makes this meter easy to use, and results can be captured by a printer with a time and date stamp. Available as meter only or ready-to-use kits for specific applications.

Brand:  METTLER TOLEDO™ 30019033

Code : 59

Additional Details : Weight : 1.96000kg

 View more versions of this product

Product Code. 11334233

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Conductivity, Resistivity, Salinty, and Total Dissolved Solids (TDS) benchtop meter that can display results in μS/cm and ms/cm
  • Durable and simple to operate with two buttons: 'Read' and 'Cal'
  • IP54 Protection
  • Comes with electrode arm that moves straight up and down, bringing the electrode into position where it works best for your sample
  • Compatible with a wide range of electrodes for any application
  • Compatible with ISM electrodes that capture and save calibration data, which is then automatically recognized by the meter once connected
  • Meter connects to electrodes via BNC; S7 to BNC cables available
  • Results can be captured by a printer with a time and date stamp
  • Optional installation and qualification (IQ/OQ) package available through METTLER TOLEDO Service
Specifications

Specifications

S230 Conductivity Meter
S230 Conductivity Meter, electrode holder, protective cover, test certificate
13 Pre defined and 1 user defined standard
0.001 to 1
0 to 80 psu
-30.0°C to +130°C (MTC), -5.0°C to +130.0°C (ATC)
±0.1°C
TFT
S230 Meter with Electrode Holder
10 w
±0.5%
Routine measurements, sample analysis, data handling, data archiving
0.001 μS/cm to 1000 mS/cm
Linear, non-linear, off, pure- water - reference temperature 20° or 25°C
0.00 mg/L to 1000 g/L, autoscaling
0.1°C
0 to 100 megohm/cm
1000
9/12V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers