missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ SevenCompact™ S220 pH Benchtop Meter

Product Code. 11374233 Shop All Mettler Toledo Products
Click to view available options
Model:
Automatic Stirring Option
Bio/Life Science Option
General Applications Option
Micro Option
S220 Basic pH Meter
Water/Beverage Option
Unit Size:
1 set
1 unit
Each
This item is not returnable. View return policy

Product Code. 11374233

Brand: METTLER TOLEDO™ 30019028

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The S220 meter measures pH, ion concentration, and Redox/ORP. A simple and durable interface with only 2 buttons makes this meter very easy to operate, and results can be captured by a printer with a time and date stamp. Available as meter only or ready-to-use kits for specific applications.

  • pH, Ion Concentration, and Redox/ORP benchtop meter that can display results in pH, mV, and Rel mV
  • Durable and simple to operate with two buttons: 'Read' and 'Cal'
  • IP54 Protection
  • Comes with electrode arm that moves straight up and down, bringing the electrode into position where it works best for your sample
  • Compatible with a wide range of electrodes for any application
  • Compatible with ISM electrodes that capture and save calibration data, which is then automatically recognized by the meter once connected
  • Meter connects to electrodes via BNC; S7 to BNC cables available
  • Results can be captured by a printer with a time and date stamp
  • Optional installation and qualification (IQ/OQ) package available through METTLER TOLEDO Service
TRUSTED_SUSTAINABILITY

Specifications

Outputs USB, RS-232
Accuracy (mV) ±0.2 mV
Accuracy (pH) ±0.002
Calibration Points 5
Data Management Details 1000 Measurements
Description S220 pH Meter
Display Type TFT
Range (mV) -2000 to 2000 mV
Range (pH) -2 to 20
Resolution (pH) 0.001/0.01/0.1
Temperature Range (Metric) -30.0°C to +130°C (MTC), -5.0°C to +130.0°C (ATC)
Includes S220 pH meter, electrode holder, protective cover, test certificate
Model S220 Basic pH Meter
Probe Type pH/Ion
Product Type pH/Ion Benchtop Meter
Resolution (mV) 0.1/1mV
Temperature Accuracy ±0.1°C
Temperature Range (English) MTC: -86°F to +266°F, ATC: -41°F to +266°F
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.