missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Double-Deep Top-Track Stationary End Unit Kits
Connects stationary end units in Double-Deep systems and to overhead track sets
£1850.00 - £1905.00
Specifications
Description | Chrome plated |
---|---|
For Use With (Equipment) | Metro™ Super Erecta™, Super Adjustable™ shelving system |
Includes | 86 in. Posts and connecting hardware |
Product Type | Stationary End Unit Kit |
Material | Chrome |
Product Code | Brand | Weight (English) | Width (English) | Width (English) Shelf | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (English) | Width (English) | Width (English) Shelf | Price | Quantity & Availability | |||
15987151
|
Metro™
LTTE21C |
37 lb. | 21 in. | 21 in. |
£1885.00
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||
15977151
|
Metro™
LTTE18C |
33 lb. | 18 in. | 18 in. |
£1850.00
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||
15997151
|
Metro™
LTTE24C |
41 lb. | 24 in. | 24 in. |
£1905.00
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||
Description
- For use with Metro Super Erecta™ and Super Adjustable™ shelving systems
- Chrome-plated finish
- Kit includes 86 in. (218.5cm) posts and connecting hardware
Order Info
Shelves are sold separately.
Specifications
Chrome plated | |
86 in. Posts and connecting hardware | |
Chrome |
Metro™ Super Erecta™, Super Adjustable™ shelving system | |
Stationary End Unit Kit |