missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Double-Deep Top-Track Stationary End Unit Kits

Connects stationary end units in Double-Deep systems and to overhead track sets

Brand:  Metro™ LTTE18C

Additional Details : Weight : 26.56000kg

 View more versions of this product

Product Code. 15977151

  • £1850.00 / Each
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • For use with Metro Super Erecta™ and Super Adjustable™ shelving systems
  • Chrome-plated finish
  • Kit includes 86 in. (218.5cm) posts and connecting hardware

Order Info

Shelves are sold separately.

Specifications

Specifications

86 in. Posts and connecting hardware
14.8 kg
Chrome plated
33 lb.
Metro™ Super Erecta™, Super Adjustable™ shelving system
Chrome
18 in.
18 in.
Stationary End Unit Kit
45.7 cm
45.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions