missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Methyl-Sil Deactivated Capillary Column

Product Code. 10420132 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner unitSize
10420132 25 m 0.32 mm Each
10409361 10 m 0.25 mm Each
10092981 25 m 0.25 mm Each
10216711 10 m 0.32 mm Each
10526341 10 m 0.53 mm Each
10546511 25 m 0.53 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10420132 Supplier Macherey-Nagel™ Supplier No. 723346.25

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.5 mm
Type Deactivated Capillary Column
Diameter (Metric) Inner 0.32 mm
For Use With (Application) Preparation of Capillary Columns Analysis
Temperature Range 320°C
Length (Metric) 25 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.