Macherey Nagel™ Methyl-Sil Deactivated Capillary Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 723346.10

Deactivated capillary without cage Methyl-Sil deactivated ID: 0.32 mm, length: 10 m

UNSPSC: 41115710

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10216711

Quantity Price
1 £ 250.0 / Each
Estimated Shipment
07-03-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 0.32mm
Quantity 1Each
Product Type Deactivated Capillary Column
Diameter 0.5mm
Length (Metric) 10m
For Use With (Application) For Preparation of Capillary Columns
Temperature Range 320°C