missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ DURAN™ Blank for Round Bottom Cylinder, for jacketed vessel, rim cracked-off, without print

Product Code. 10599181 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric) Outer:
105 mm
130 mm
160 mm
185 mm
215 mm
250 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer unitSize
10599181 215 mm Each
10503622 105 mm Each
10315491 130 mm Each
10559181 160 mm Each
10040031 185 mm Each
10385581 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10599181 Supplier DWK Life Sciences™ Supplier No. 210276275
Estimated Shipment: 10-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For processing as a reaction vessel.

DURAN™ cylinders with a round bottom are convincing due to their good wall thickness distribution and enable the cost-effective production of reaction vessels with reproducible geometry. For pressure resistance, please refer to our notes in the technical appendix of the laboratory glassware catalogue. For glass articles which deviate from the original form due to further processing, the permissible operating data must be determined in accordance with the technical rules and regulations.

  • For jacket vessels edge blown off
  • Component for further processing into reaction vessels
  • Cost-effective production of reaction vessels with reproducible geometry
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY

Specifications

Description Autoclavable
Diameter (Metric) Outer 215 mm
For Use With (Application) For processing as a reaction vessel
Includes 1/Pk.
Depth (Metric) Interior 5.5 mm wall thickness
Material Borosilicate Glass (3.3)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.