missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Metalized Matte Gray Polyester Labels
Create tough serial and rating plate labels with the B-428 metalized polyester label material with flexible high-tack adhesive. Designed for use with durable Brady™ portable label makers.
Brand: Brady™ 170763
Additional Details : Weight : 0.16600kg
Description
- Ideal for asset or panel component identification applications that require barcodes or graphics with a matte nameplate-like quality such as backer boards, DIN rail, relays, PLCs, switches and solenoids
- Resistant to abrasions, solvents such as fuel and oil, and extreme temperatures
- Made with permanent acrylic adhesive for excellent bonding to smooth metal and powder-coated surfaces
Specifications
UL Recognized, CSA Accepted, RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Black on Gray | |
Die-cut | |
Labels | |
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling | |
140 Labels/Cartridge | |
0.0047 in. | |
2 in. | |
2.54 cm |
Permanent Acrylic | |
Matte | |
Polyester | |
Non-sterile | |
BMP41, BMP51, M511 | |
-40°F to +248°F | |
2 x 1 in. | |
1 in. |