missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Metalized Matte Gray Polyester Labels

Product Code. p-200007007
Click to view available options
Dimensions (LxW):
12.70 mm (W) x 28.70 mm (H)
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 50.80 mm (H)
38.10 mm (W) x 12.70 mm (H)
38.10 mm (W) x 19.05 mm (H)
Unit Size:
Pack of 140
Pack of 239
Pack of 260
Pack of 360
Pack of 480
This item is not returnable. View return policy

Product Code. 17960710

Brand: Brady™ 170762

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Create tough serial and rating plate labels with the B-428 metalized polyester label material with flexible high-tack adhesive. Designed for use with durable Brady™ portable label makers.

  • Ideal for asset or panel component identification applications that require barcodes or graphics with a matte nameplate-like quality such as backer boards, DIN rail, relays, PLCs, switches and solenoids
  • Resistant to abrasions, solvents such as fuel and oil, and extreme temperatures
  • Made with permanent acrylic adhesive for excellent bonding to smooth metal and powder-coated surfaces

Specifications

Certifications/Compliance UL Recognised;CSA Accepted;AGA Approved;Halogen Free (DIN VDE 0472/part 815) Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color Light Gray
Finish Matte
Format Die-cut
Material Polyester
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Circuit board labelling;Component and equipment labelling;Data and telecommunications labelling;General identification;Inventory and inspection labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 480
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to 120°C
Thickness (English) 0.0047 in
Thickness (Metric) 0.122 mm
Dimensions (LxW) 25.40 mm (W) x 12.70 mm (H)
Length (English) 0.5 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Height (English) 0.5 in
Height (Metric) 12.70 mm
Alternate Part Number M4-47-428
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.