missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MetaLabel™ Series Thermal Transfer Printable Labels, B-434
Identification solution for electrical equipment. Brady™ MetaLabel™ Series Thermal Transfer Printable Labels, B-434 are ideal for almost any rating plate application.
£206.43 - £509.65
Specifications
| Certifications/Compliance | UL Recognized; CSA Accepted |
|---|---|
| Description | Recommended ribbon series: R4800; R4900; R6000; R6200 |
| Color | Silver |
| Print Technology | Thermal Transfer |
| Product Type | Thermal Transfer Printer Label |
| Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
|
11528184
|
Brady™
030282 |
50.8 x 25.4 mm (W x H) |
£341.00 £324.93 / 1 rolls Save £16.07 4% Off |
Estimated Shipment: 30-11-2026
Log in to see stock. |
|||||
|
11538184
|
Brady™
030283 |
76.2 x 25.4 mm (W x H) |
£326.00 £309.62 / 1 rolls Save £16.38 5% Off |
Estimated Shipment: 30-11-2026
Log in to see stock. |
|||||
|
11548184
|
Brady™
030284 |
76.2 x 50.8 mm (W x H) |
£218.00 £206.43 / 1 rolls Save £11.57 5% Off |
In Stock
Log in to see stock. |
|||||
|
11558184
|
Brady™
030285 |
W x H: 76.2 mm x 191.4m |
£333.00 £316.80 / 1 rolls Save £16.20 4% Off |
In Stock
Log in to see stock. |
|||||
|
11568184
|
Brady™
030286 |
38.1 x 12.7 mm (W x H) |
£511.00 £485.47 / 1 rolls Save £25.53 4% Off |
Estimated Shipment: 30-11-2026
Log in to see stock. |
|||||
|
11508184
|
Brady™
030280 |
25.4 x 12.7 mm (W x H) |
£340.00 £323.67 / 1 rolls Save £16.33 4% Off |
In Stock
Log in to see stock. |
|||||
|
11578184
|
Brady™
030287 |
101.6 x 50.8 mm (W x H) |
£250.00 £237.92 / 1 rolls Save £12.08 4% Off |
In Stock
Log in to see stock. |
|||||
|
11518184
|
Brady™
030281 |
38.1 x 19.05 mm (W x H) |
£536.00 £509.65 / 1 rolls Save £26.35 4% Off |
In Stock
Log in to see stock. |
|||||
Description
- Made of metallized polyester
- For on-demand printing of serialized rating plates, eliminating lead time needed for purchasing pre-printed labels
Specifications
| UL Recognized; CSA Accepted | |
| Silver | |
| Thermal Transfer Printer Label | |
| BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500 | |
| Rectangle | |
| -40°C to +90°C | |
| 0.102 mm |
| Recommended ribbon series: R4800; R4900; R6000; R6200 | |
| Thermal Transfer | |
| Asset Tracking, Rating Plates and General Purpose Identification | |
| -70°C | |
| -94°F to 266°F | |
| 0.004 in. |
Spot an opportunity for improvement?
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.