Learn More
Brady™ MetaLabel™ Series Metallic, Non-Metal Labels, B-413
Used to identify property from components to finished products. Brady™ MetaLabel™ Series Metallic, Non-Metal Labels are made of Metallic, Non-Metal Polyester.
£230.52 - £924.25
Specifica
| Certifications/Compliance | UL Recognised; cUL Recognised |
|---|---|
| Description | Thermal Transfer Printable Labels |
| Coating | None |
| Color | Light Gray |
| Printable Sides | Single-side Printable |
| Codice del prodotto | Marca | Size (Metric) | Prezzo | Quantità e disponibilità | |||||
|---|---|---|---|---|---|---|---|---|---|
| Codice del prodotto | Marca | Size (Metric) | Prezzo | Quantità e disponibilità | |||||
|
11599423
|
Brady™
104181 |
W x H: 50.8 mm x 91.4m |
£677.00 £643.83 / 1 rolls Save £33.17 4% Off |
Estimated Shipment: 30-12-2026
Log in to see stock. |
|||||
|
11509433
|
Brady™
104182 |
W x H: 101.6 mm x 91.4m |
£970.00 £924.25 / 1 rolls Save £45.75 4% Off |
Estimated Shipment: 30-12-2026
Log in to see stock. |
|||||
|
11519423
|
Brady™
104173 |
12.7 x 11.09 mm (W x H) |
£255.00 £242.71 / 1 rolls Save £12.29 4% Off |
Estimated Shipment: 30-12-2026
Log in to see stock. |
|||||
|
11569413
|
Brady™
104168 |
19.05 x 6.35 mm (W x H) |
£337.00 £320.47 / 1 rolls Save £16.53 4% Off |
In Stock
Log in to see stock. |
|||||
|
11559423
|
Brady™
104177 |
76.2 x 25.4 mm (W x H) |
£397.00 £378.48 / 1 rolls Save £18.52 4% Off |
Estimated Shipment: 30-12-2026
Log in to see stock. |
|||||
|
11569423
|
Brady™
104178 |
76.2 x 50.8 mm (W x H) |
£265.00 £252.33 / 1 rolls Save £12.67 4% Off |
In Stock
Log in to see stock. |
|||||
|
11539423
|
Brady™
104175 |
50.8 x 25.4 mm (W x H) |
£267.00 £253.74 / 1 rolls Save £13.26 4% Off |
Estimated Shipment: 30-11-2026
Log in to see stock. |
|||||
|
11589423
|
Brady™
104180 |
W x H: 76.2 mm x 91.4m |
£768.00 £729.94 / 1 rolls Save £38.06 4% Off |
Estimated Shipment: 30-12-2026
Log in to see stock. |
|||||
|
11579413
|
Brady™
104169 |
25.4 x 9.52 mm (W x H) |
£372.00 £354.46 / 1 rolls Save £17.54 4% Off |
In Stock
Log in to see stock. |
|||||
|
11509423
|
Brady™
104172 |
38.1 x 12.7 mm (W x H) |
£713.00 £678.30 / 1 rolls Save £34.70 4% Off |
Estimated Shipment: 30-12-2026
Log in to see stock. |
|||||
|
11529423
|
Brady™
104174 |
50.8 x 12.7 mm (W x H) |
£243.00 £230.52 / 1 rolls Save £12.48 5% Off |
In Stock
Log in to see stock. |
|||||
|
11589413
|
Brady™
104170 |
25.4 x 12.7 mm (W x H) |
£475.00 £452.47 / 1 rolls Save £22.53 4% Off |
Estimated Shipment: 30-11-2026
Log in to see stock. |
|||||
|
11579423
|
Brady™
104179 |
101.6 x 50.8 mm (W x H) |
£402.00 £383.51 / 1 rolls Save £18.49 4% Off |
Estimated Shipment: 30-11-2026
Log in to see stock. |
|||||
|
11599413
|
Brady™
104171 |
38.1 x 19.05 mm (W x H) |
£748.00 £712.07 / 1 rolls Save £35.93 4% Off |
In Stock
Log in to see stock. |
|||||
|
11549423
|
Brady™
104176 |
W x H: 69.85 mm x 31.75 mm |
£451.00 £430.00 / 1 rolls Save £21.00 4% Off |
In Stock
Log in to see stock. |
|||||
Descrizione
- Available in various sizes
- Acrylic-based, industrial-strength adhesive for multiple applications
Specifica
| UL Recognised; cUL Recognised | |
| None | |
| Single-side Printable | |
| Label | |
| BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers | |
| Rectangle | |
| -70°C to +110°C | |
| 0.086 mm |
| Thermal Transfer Printable Labels | |
| Light Gray | |
| Thermal Transfer | |
| Asset Tracking, General and Industrial Identificationentification, Rating Plates | |
| -70°C | |
| -94°F to +230°F | |
| 0.0034 in. |
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.