missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Mesh Visor V4C
Click to view available options
Material: Stainless Steel Mesh
Description
- Stainless Steel visor with a matt black finish
- Excellent stability, even after long use
- Mesh Size: 1.8 x 2.5 mm
- Mesh Visors are designed to fit 3M™ Hard Hats
- All mesh visors are tested and approved under the European Standard EN 371 and meet the requirements for increased robustness (S marking)
Specifications
Certifications/Compliance | CE Approved, EN 1731 |
Description | Mesh diameter 0.24 mm |
Product Type | Mesh Visor |
For Use With (Application) | Forestry |
Material | Stainless Steel Mesh |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'