missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Men's Lab Coat with Concealed Stud Front, Blue
Offers fuller length protection and is suitable for a variety of industries and jobs. Features d-piece neck and three practical pockets with concealed stud front for a professional look. Durable polyester/cotton construction.
£15.50 - £19.95
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Men's |
Material | Polycotton |
Color | Blade Blue |
Disposable | Reusable |
Product Code | Brand | Size (Metric) Chest | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) Chest | Price | Quantity & Availability | |||||
15802124
|
Alexandra™
WL1BL-140 |
140 cm | |||||||
15812124
|
Alexandra™
WL1BL-92 |
92 cm | |||||||
15822124
|
Alexandra™
WL1BL-96 |
96 cm | |||||||
15832114
|
Alexandra™
WL1BL-100 |
100 cm | |||||||
15862114
|
Alexandra™
WL1BL-112 |
112 cm | |||||||
15852114
|
Alexandra™
WL1BL-108 |
108 cm | |||||||
15882114
|
Alexandra™
WL1BL-124 |
124 cm | |||||||
15842114
|
Alexandra™
WL1BL-104 |
104 cm | |||||||
15872114
|
Alexandra™
WL1BL-116 |
116 cm | |||||||
15892114
|
Alexandra™
WL1BL-132 |
132 cm | |||||||
Description
- Concealed stud front
- Two hip pockets one chest pocket
- Back vent
- Machine washable and industrially launderable
- Length 100cm / 39 in.
- Fabric Weight: 245gsm (210gsm white)
- 67% polyester/33% cotton
Specifications
General Purpose Lab Coat | |
Polycotton | |
Reusable | |
WL1 |
Men's | |
Blade Blue | |
Non-sterile | |
245 gsm |