missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Men's Lab Coat with Concealed Stud Front, Blue
Description
- Concealed stud front
- Two hip pockets one chest pocket
- Back vent
- Machine washable and industrially launderable
- Length 100cm / 39 in.
- Fabric Weight: 245gsm (210gsm white)
- 67% polyester/33% cotton
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Gender | Men's |
| Material | Polycotton |
| Color | Blade Blue |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Model | WL1 |
| Size (English) Chest | 52 in. |
| Size (Metric) Chest | 132 cm |
| Weight (Metric) | 245 gsm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?