missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Polypropylene cap
- For use with glass laboratory bottles
- Welded-in PTFEmMembrane permits pressure equalization and tight sealing
- Blue
- Autoclavable
- Reduces risk of contamination
Specifications
Specifications
| Color | Blue |
| For Use With (Application) | Duran laboratory glass bottles |
| Material | Polypropylene |
| Quantity | 2Pack |
| Weight (Metric) | .064kg |
| Height (Metric) | 40 mm |
| Product Type | Vented Cap |
| Diameter (Metric) | 86 mm |
| Closure Type | Membrane |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?