Learn More
Nabertherm™ Melting Furnace R7 Controller
These compact melting furnaces for the melting of non-ferrous metals and alloys are one of a kind and have a number of technical advantages. Designed as tabletop models, they can be used for many laboratory applications
Brand: Nabertherm™ KD0110IRNA
Code : NEW
Additional Details : Weight : 90.00000kg
Description
- Controller: R7
- tabletop model
- Electrical connection: 1-phase
Specifications
R7 | |
Crucible A 6 | |
520 x 680 x 660 mm |
0.75 L | |
1000°C |