missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Melting Furnace R7 Controller
These compact melting furnaces for the melting of non-ferrous metals and alloys are one of a kind and have a number of technical advantages. Designed as tabletop models, they can be used for many laboratory applications
POA - £4245.00
Product Code | Brand | Capacity (Metric) | For Use With (Equipment) | Temperature (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | For Use With (Equipment) | Temperature (Metric) | Price | Quantity & Availability | |||
15501012
|
Nabertherm™
KD0110IRNA |
0.75 L | Crucible A 6 | 1000°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15531012
|
Nabertherm™
KD0130IRNA |
0.75 L | Crucible A 6 | 1300°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15511012
|
Nabertherm™
KD0210IRNA |
1.5 L | Crucible A 10 | 1000°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15541012
|
Nabertherm™
KD0230IRNA |
1.5 L | Crucible A 10 | 1300°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15521012
|
Nabertherm™
KD0410IRNA |
4 L | Crucible A 25 | 1000°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Controller: R7
- tabletop model
- Electrical connection: 1-phase
Specifications
R7 |