missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Meker Industrial Burner with Stop Valve for Tétine Connection, 43mm Opening

Providing an extremely strong flame for intensive use.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11749806

  • £179.00 / Each
Estimated Shipment: 02-07-2024
to see stock.
Add to basket

Description

Description

  • Wide and stable flame
  • Excellent heating power
  • Lateral holding handle for safety
  • Burner diameter of 43mm, overall height of 180mm
  • Flame size adjustable with 4 interchangeable nozzles

Specifications

Specifications

Industrial Burner, Meker
Natural Gas, Methane
43 mm
T-Tine Connector, Stop Valve
Stop Valve, T-Tine Connector
Consumption of 188L/hr
180 mm
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers