missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Meker Industrial Burner with NF Connection, 43mm Opening
Providing an extremely strong flame for intensive use.
£225.00
Specifications
Product Type | Industrial Burner, Meker |
---|---|
Diameter (Metric) | 43 mm |
Height (Metric) | 180 mm |
Includes | NF Screwing G 0.5 in Connector |
No. per Pack | 1 Ea. |
Product Code | Brand | Description | Gas Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Gas Type | Price | Quantity & Availability | ||||
11765406
|
Fisherbrand™
|
Consumption of 240L/hr | Butane, Propane, LPG |
£225.00
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
11745406
|
Fisherbrand™
|
Consumption of 188L/hr | Natural Gas, Methane |
£225.00
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
Description
- Wide and stable flame
- Excellent heating power
- Lateral holding handle for safety
- Burner diameter of 43mm, overall height of 180mm
- Flame size adjustable with 4 interchangeable nozzles
Specifications
Industrial Burner, Meker | |
180 mm | |
1 Ea. |
43 mm | |
NF Screwing G 0.5 in Connector |