missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mega Racks™ Tube Rack for 28 to 32 mm Tubes
Shop All Fisherbrand Products

Click to view available options
Color:
Blue
White
Unit Size:
Each
Description
- Fully assembled, ABS mega racks are great for high throughput labs requiring large sample storage
- Sturdy material for easy and secure transport of sample tubes
- Alphanumeric identification for quick location and retrieval of tubes
- Place different test groupings into one rack eliminating the need for multiple racks
- Stackable for convenient refrigerated storage
- Wells: 100
- Well Diameter: 32 mm
- Dimensions (L x W x H): 16.2 x 16.7 x 4.7 in. (41.2 x 42.3 x 12 cm)
Specifications
Specifications
| Product Type | Tube Rack |
| Array | 10 x 10 |
| Autoclavable | Not Autoclavable |
| Color | White |
| Holds | Tubes |
| Material | ABS |
| Positions | 100 |
| Shape | Square |
| Shelves | None |
| Stackable | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction