missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Medium Form Porcelain Crucibles Without Lid

Product Code. 12346497
Change view
Click to view available options
Capacity (Metric):
15 mL
20 mL
38 mL
49 mL
90 mL
110 mL
Unit Size:
Pack of 10
Pack of 5
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12346497 15 mL Pack of 10
12306507 110 mL Pack of 5
12356497 20 mL Pack of 10
12366497 38 mL Pack of 10
12376497 49 mL Pack of 10
12396497 90 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 12346497 Supplier Haldenwanger™ Supplier No. L 79MF/7
  • ONLINE EXCLUSIVE PRICE
    £184.13
    £56.59 / Pack of 10
    Save £127.54
    69% Off
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Use these dishes for a variety of applications. Haldenwanger™ Medium Form Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Complies with DIN VDE 0335, type C 100

Specifications

Material Porcelain
Finish Glazed
Capacity (Metric) 15 mL
Diameter (Metric) Outer 35mm
Height (Metric) 28mm
Product Type Medium Form Porcelain Crucibles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.