missing translation for 'onlineSavingsMsg'
Learn More

AMPri Med-Comfort Polypropylene White Overall

Product Code. 31740956
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
31740956 Small Pack of 50
31741020 Medium Pack of 50
31741092 Large Pack of 50
31740988 X-Large Pack of 50
31741027 2X-Large Pack of 50
31740998 3X-Large Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31740956 Supplier AMPri Supplier No. 05160WS
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Disposable overall with zip and bonnet for protective use, available in multiple sizes.

  • Product type: Overalls
  • Manufacturer: AMPri
  • Brand: Med-Comfort
  • Use as: Disposable product
  • : White
  • Special feature(s): Hood
  • Material: Polypropylene
  • PPE category: PPE Cat I
  • Compliance with standards: (EU) 2016/425
  • Suitable for use with alcoholic, fatty, acidic, dry and watery foods
  • Application: Protective clothing
  • Approved for the following sectors: Industry, close-contact services, hospitals and food service
  • Fastener: Zip
  • Cuff: Elastic band

Specifications

Product Type Protective Coveralls
Size Small
Gender Unisex
Material Polypropylene
Color White
Disposable Single-use
Waist Style Standard
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Standard
Closure Type Zipper
Seam Type Sealed
Sterility Non-sterile
Resistance None
Length (Metric) 162 cm
Weight (Metric) 57 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.