missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ ME 4C NT Diaphragm Pump
GREENER_CHOICE

Product Code. p-8008746 Shop All Vacuubrand Products
Click to view available options
Plug Type:
UK
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11999951

Brand: VACUUBRAND™ 20731202

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this pump system for continuous, oil-free pumping of corrosive gases and vapors. Vacubrand™ ME 4C NT Diaphragm Pumps provide the advantageous combination of high pumping speed and low ultimate vacuum down to 70 mbar.

  • Outstanding chemical resistance
  • High performance even at low vacuum levels
  • Whisper quiet
  • Low vibration
  • Long diaphragm life, maintenance-free drive system
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 52.5 torr
Horsepower 0.24 hp
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
Electrical Requirements 230 V 50/60 Hz
Dimensions (L x W x H) 254 x 243 x 198 mm
Material Fluoroplastic (Case)
Model ME 4C NT
Noise Level 45 dbA
Plug Type UK
Temperature (Metric) Storage -10°C to +60°C
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 2.3/2.6 CFM
Frequency 50/60 Hz
Overall Height (Metric) 198.12 mm
Overall Length (Metric) 254 mm
Overall Width (Metric) 243.84 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 2
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Applications Filtration and Concentration of Solvents with Low Boiling Point
Oil Type Oil-Free
No. of Stages 1
Maximum Pressure 16 psi
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.