missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ ME 1 Model One-stage Diaphragm Pump. Offers a compact, high performance and easy-to-use solution which is perfect for single port filtrations.
GREENER_CHOICE

Product Code. 11919941 Shop All Vacuubrand Products
Change view
Click to view available options
Plug Type:
UK
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
11919941 UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11919941 Supplier VACUUBRAND™ Supplier No. 20721002
Add to basket
Add to basket
This item is not returnable. View return policy

Offers a compact, high performance and easy-to-use solution which is perfect for single port filtrations.

  • Vacuum filtration is one of the most common applications used for sample preparation in chemistry, microbiology, waste water control and other analytical processes
  • Oil-free diaphragm provides a well-proven and extraordinarily long lifetime with typically 15,000 operating hours
  • Functional, space-saving and innovative design with visible top mounted power switch ensures convenient and quick operation for day-to-day lab work
  • Whisper-quiet and very low vibration
  • Requires minimal benchtop space
  • Wetted materials - PTFE and aluminum
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 75 torr
Horsepower 0.054 hp
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
Electrical Requirements 230 V ∽50/60 Hz 0.04 kw
Dimensions (L x W x H) 247 x 121 x 145 mm
Material Fluoroplastic (Case), PTFE (Diaphragm and Valves)
Model ME 1
Noise Level 45 dbA
Plug Type UK
Temperature (Metric) Storage -10°C to +60°C
Wattage 0.04 kw
Weight (Metric) 5 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 0.4/0.5 CFM
Frequency 50/60 Hz
Overall Height (Metric) 144.78 mm
Overall Length (Metric) 246.38 mm
Overall Width (Metric) 121.92 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 1
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Applications Microbiology
Oil Type Oil-Free
No. of Stages 1
Maximum Pressure 17.5 psi
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.