missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ MD1C Oil-Free Chemistry Diaphragm Vacuum Pump
An excellent choice for rotary evaporation and other laboratory applications
POA
Specifications
Material | PTFE housing, ETFE pump head, PTFE Diaphragm, PTFE tubing, FFKM valve |
---|---|
Model | MD 1C |
Temperature (Metric) Storage | -10°C to +60°C |
Weight (English) | 15.2 lb. |
Weight (Metric) | 6.9 kg |
Description
Suitable for benchtop rotary evaporators, and powerful enough for excellent results with high-boiling point solvents
- Extremely low maintenance, no oil changes, no oil mist
- Ultimate vacuum 1.5 Torr; free air capacity 25 liters per minute
- Corrosion resistance
- With an integrated gas ballast to provide consistent pump performance with condensed vapors
Specifications
PTFE housing, ETFE pump head, PTFE Diaphragm, PTFE tubing, FFKM valve | |
-10°C to +60°C | |
6.9 kg | |
40°C | |
6.8 in. | |
5.62 in. |
MD 1C | |
15.2 lb. | |
104°F | |
10°C | |
12.4 in. |