missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ MD 4S NT Diaphragm Pump

Brand:  VACUUBRAND™ 20736105

Additional Details : Weight : 0.01000kg

Product Code. 11980012

  • £3870.00 / Each
Estimated Shipment: 15-10-2024
to see stock.
Add to basket

Description

Description

Order Info

DimensionsLxWxH

Specifications

Specifications

1.5 torr
150 to 1800 rpm
230 V 50/60 Hz
Aluminum Alloy (Case)
45 dB(A)
104°F
10°C
50/60 Hz
325.12 mm
Diaphragm Pump
50°F
230 V
0.34 hp
CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, TUV
325 x 239 x 198 mm
MD 4S NT
-10°C to +60°C
40°C
2.2/2.5 CFM
198.12 mm
238.76 mm
IP 40
16 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers