missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Ideal for high vacuum requirements with high boiling solvents
- Typical applications are rotary evaporators and drying ovens
- The separator at the inlet (AK), made of glass with protective coating, retains particles and liquid droplets
- The waste vapor condenser at the outlet (EK) enables near-100% solvent recovery, efficient recycling and active environmental protection
- Outstanding chemical resistance and superior vapor tolerance
- Exceptionally high performance even at low vacuum
- Excellent ultimate vacuum even with gas ballast
- Whisper-quiet and very low vibration
Order Info
Includes
Specifications
Specifications
| Max. Vacuum | 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) |
| Horsepower | 0.34 hp |
| Includes | Manual |
| Motor Speed | 150 to 1800 rpm |
| Certifications/Compliance | ATEX Conformity II 3G IIC T3 X, CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV, UL 61010A 61010-1:2012 |
| Electrical Requirements | 230 V 50/60 Hz |
| Dimensions (L x W x H) | 325 x 243 x 198 mm |
| Material | Fluoroplastic (Case) |
| Model | MD 4C NT +AK +EK |
| Noise Level | 45 dB(A) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?