missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The brushless 24 V DC motor (maintenance-free) enables easy integration of the pump into other equipment and operation independent of line voltage
- The pump is particularly silent and vibration-free, and has an outstanding lifetime of its diaphragms and valves
- Contamination-free pumping and evacuation
- High flow rates even near ultimate vacuum
- With gas ballast valve and outstanding chemical resistance and superior vapor tolerance
Specifications
Specifications
| Max. Vacuum | 1.5 torr (without Gas Ballast), 3 torr (with Gas Ballast) |
| Horsepower | 0.08 hp |
| Includes | 2m cable without plug, Manual |
| Motor Speed | 0 to 2400 rpm |
| Certifications/Compliance | CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV, UL 61010A 61010-1:2012 |
| Electrical Requirements | 24 VDC Open Wires 7 A Max. Current 0.064 kw |
| Dimensions (L x W x H) | 235 x 143 x 175 mm |
| Material | Carbon Reinforced PTFE (Case) |
| Model | MD 1C VARIO-SP |
| Noise Level | 42 dB(A) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?