missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Outstanding chemical resistance and superior vapor tolerance
- Reduced process time due to particularly high pumping speed even near ultimate vacuum
- Whisper quiet and very low vibration
- Very good ultimate vacuum even with open gas ballast valve for condensate purge
- Long diaphragm lifetime, maintenance-free drive system
Specifications
Specifications
| Max. Vacuum | 1.5 torr (without Gas Ballast), 3 torr (with Gas Ballast) |
| Horsepower | 0.59 hp |
| Includes | Manual |
| Motor Speed | 150 to 1800 rpm |
| Certifications/Compliance | ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 |
| Electrical Requirements | 230 V 50/60 Hz |
| Dimensions (L x W x H) | 533 x 260 x 359 mm |
| Material | Fluoroplastic (Case) |
| Model | MD 12C NT |
| Noise Level | 50 dbA |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

