Learn More
- Home
- Products
- Pipette Products
- Pipette Tips
- Robotic Pipette Tips
- Thermo Scientific™ D.A.R.T.'S™ (Disposable Automation Research Tips)
Thermo Scientific™ D.A.R.T.'S™ (Disposable Automation Research Tips)
Product Code. 10101633

| Product Code. | Volume (Metric) | Sterility | Filtered | Packaging | unitSize |
|---|---|---|---|---|---|
| 10101633 | 220 μL | Sterile | Filtered | 20 x 96 tips | Pack of 1920 |
| 10089982 | 12.5 μL | Non-sterile | Non-filtered | 10 x 384 tips | Pack of 3840 |
| 10794434 | 12.5 μL | Sterile | Non-filtered | 10 x 384 tips | Pack of 3840 |
| 10592285 | 30 μL | Sterile | Non-filtered | 20 x 384 tips | Pack of 7680 |
| 10502295 | 30 μL | Sterile | Filtered | 20 x 384 tips | Pack of 7680 |
| 10283293 | 100 μL | Non-sterile | Non-filtered | 10 x 384 tips | Pack of 3840 |
| 12987197 | 100 μL | Non-sterile | Non-filtered | 20 x 384 tips | Pack of 7680 |
| 11719048 | 100 μL | Sterile | Non-filtered | 20 x 384 tips | Pack of 7680 |
| 10203443 | 100 μL | Sterile | Filtered | 20 x 384 tips | Pack of 7680 |
| 10573625 | 100 μL | Non-sterile | Non-filtered | 20 x 96 tips | Pack of 1920 |
| 11567459 | 100 μL | Sterile | Non-filtered | 20 x 96 tips | Pack of 1920 |
| 11577459 | 100 μL | Sterile | Filtered | 20 x 96 tips | Pack of 1920 |
| 11507479 | 30 μL | Non-sterile | Non-filtered | 20 x 96 tips | Pack of 1920 |
| 10572285 | 30 μL | Sterile | Non-filtered | 20 x 96 tips | Pack of 1920 |
| 10532865 | 30 μL | Sterile | Filtered | 20 x 96 tips | Pack of 1920 |
| 10541715 | 30 μL | Non-sterile | Non-filtered | 10 x 384 tips | Pack of 3840 |
| 10485953 | 220 μL | Non-sterile | Non-filtered | 20 x 96 tips | Pack of 1920 |
| 10495953 | 250 μL | Sterile | Non-filtered | 20 x 96 tips | Pack of 1920 |
| 10747314 | 30 μL | Non-sterile | Non-filtered | 20 x 96 tips | Pack of 1920 |
| 10171393 | 100 μL | Sterile | - | 10 x 384 tips | Pack of 3840 |
| 12917207 | 30 μL | Sterile | Non-filtered | 20 x 96 tips | Pack of 1920 |
| 10355073 | 30 μL | Non-sterile | Non-filtered | 20 x 384 tips | Pack of 7680 |
Description
Achieve ultimate performance in automated pipetting with these tips--superior quality with the flexibility to choose tips for any application.
Perform pipetting more effectively with Thermo Scientific™ Matrix™ SerialMate™ Pipette Tips, for use with the Matrix SerialMate™ Pipetter. Unlike conventional automation tips, D.A.R.T.'s™ are packaged in disposable rigid magazines and seal onto the pipetting heads by being pressed against a silicone pad. This definitive seal minimizes volume displacement, ensures tip straightness and enables consistent dispensing for improved well access. A small internal orifice provides small droplet formation resulting in optimal accuracy and precision.
Features:
- Stepped-body design minimizes volume displacement and ensures tip straightness for better well access
- Highly polished molds and cores ensure low liquid retention
- Small internal tip orifice provides better small volume droplet formation
- Sterile, sterile-filtered, wide-bore, and extended-length tip options are available
- Tips are thoroughly inspected for proper formation and straightness
- Unique face seal design ensures consistent tip-to-tip height for precise low volume dispensing
- Entire assembly can be quickly removed and replaced eliminating extra handling of the tips, which can cause damage or contamination
Includes: 20 magazines per case
Compatible with: Thermo Scientific™ Matrix™ Hydra™ DT, Matrix™ PlateMate™ 2x3 and PlateMate™ Plus Systems.
Specifications
Specifications
| Description | Filter Tips |
| Volume (Metric) | 220 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Natural |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 9001 and ISO 13485 |
| Clean Claims | Free of RNase, DNase, DNA, ATP, and endotoxin |
| Format | Rack |
| Tip Style | Automation |
| Packaging | 20 x 96 tips |
| Quantity | 1920 tips |
| Disposable | Single-use |
| For Use With (Equipment) | Thermo Scientific Matrix SerialMate |
| Product Line | Matrix SerialMate |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.