missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Standard Pump Head for Precision Tubing L/S™ PPS Housing, SS Rotor
Description
Ideal for fluid transfer applications requiring high accuracy and repeatability
- Standard heads are precision molded to accommodate a single size of tubing
- Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
- Standard heads are compact and easy to integrate into your OEM applications
- Stack up to four heads depending on drive recommendations
Specifications
Specifications
| Dimensions (L x W x H) | 7.6 H x 7 W x 6.4 cm D |
| Flow Rate | 1.7 to 1000 mL/min. |
| For Use With (Application) | For fluid transfer applications requiring high accuracy and repeatability |
| Includes | Tubing loading key, single-channel mounting hardware, and a 15 in. (38cm) length of Silicone pump tubing |
| No. of Channels | 1 |
| No. of Rollers | 3 |
| Occlusion Type | Fixed |
| Overall Depth (Metric) | 6.4 cm |
| Overall Height (Metric) | 7.6 cm |
| Overall Width (Metric) | 7 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?