missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Small Cartridges for Multichannel Cartridge Pump Heads
Snap these cartridges in and out for fast tubing changes. Use Masterflex™ L/S™ Small Cartridges with L/S™ multichannel cartridge pump heads for synchronous, multichannel pumping.
£167.00
Specifications
For Use With (Application) | For synchronous, multichannel pumping |
---|---|
No. of Channels | Multiple |
Occlusion Type | Adjustable |
Quantity | 1 Each |
Product Code | Brand | Type | For Use With | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | For Use With | Price | Quantity & Availability | ||||
11858643
|
Masterflex™
07519-85 |
Reduced Pulsation Cartridge Pump Head | Microbore 2-stop Tubing |
£167.00
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
11858463
|
Masterflex™
07519-80 |
Cartridge Pump Head | Microbore and Precision Tubing |
£167.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
Description
Snap these cartridges in and out for fast tubing changes. Use Masterflex™ L/S™ Small Cartridges with L/S™ multichannel cartridge pump heads for synchronous, multichannel pumping.
- No need to remove pump head from the drive
- Load pump heads with 1 to 8 cartridges
- Mix large and small cartridges
- One large cartridge occupies the same space as two small ones
- Cartridge heads are available with three or four rollers; the greater the number of rollers, the lower the pulsation in the flow
- Require drives with a minimum of 1⁄10hp and a maximum of 600rpm
Specifications
For synchronous, multichannel pumping | |
Multiple | |
Adjustable | |
1 Each |