missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Standard Digital Drives

Product Code. 16351778
Click to view available options
Speed:
0.1 to 600 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16351778

Brand: Masterflex™ 0752228

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

6-ft (1.8-m) line cord with IEC 320/CEE22 socket.

Masterflex™ L/S™ Standard Digital Drive offers a maintenance-free high-accuracy motor and a graphical interface – makes setup and operation easier than ever!

  • Flow rate 0.001 to 3400 mL/min with L/S tubing. Flow rate depends on drive rpm and tubing size.
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense.
  • View pump performance continually.
  • Dispense by Volume in mL (0.001 to 99999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy

Order Info

These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.

Certifications

CE; ETL(US & CA)

Compliance

ISO 9002 registered

Warranty

2 Years

Specifications

Accuracy ±0.1% (0.1 rpm at 600 rpm)
Amperage 2.2 A
Certifications/Compliance CE; ETL(US & CA)
Color White
Control Type Digital Variable Speed
Description Masterflex L/S Digital Drive with Open-Head Sensor, 600 rpm, 115/230 VAC
Display Graphical LCD
Electrical Requirements 90/260 V, 50/60 Hz
Flow Rate 0.006 to 3400 mL/min., depending on pump head, tubing size, and rpm
For Use With (Application) Fluid handling
For Use With Easy-Load II w/ Open-Head Sensor, Easy-Load II, Easy-Load, Standard, High-Performance, PTFE Tubing, PTFE Diaphragm
Frequency 50/60 Hz
Horsepower 75
IP Rating IP33
Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Material ABS Plastic, Aluminum
Model L/S
Motor Type 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
No. of Channels 1 or 2 pump heads accepted
No. of Pump Heads 2
Overall Height (English) 8.5 in.
Overall Height (Metric) 21.6 cm
Overall Length (English) 10 in.
Overall Length (Metric) 25.4 cm
Overall Width (English) 8.5 in.
Overall Width (Metric) 21.6 cm
Reversible Yes
Sensors Open-head
Speed Control Digital Variable Speed
Tubing Type Compatible with all L/S formulations
Wattage 75 W
Weight (English) 16.5 lb.
Voltage 90/260 VAC
Speed 0.1 to 600 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.