missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Precision Modular Pump System

Product Code. 13407099
Change view
Click to view available options
Flow Rate:
17 to 1700 mL/min.
4.8 to 480 mL/min.
Motor Speed:
6 to 600 rpm
60 to 600 rpm
Unit Size:
Each
Product Code. Flow Rate Motor Speed unitSize
13407099 4.8 to 480 mL/min. 60 to 600 rpm Each
13437099 17 to 1700 mL/min. 6 to 600 rpm Each
2 options
This item is not returnable. View return policy

Product Code. 13407099

Brand: Masterflex™ 7791360

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for limited or awkward spaces, these modular drives allow you the flexibility to separate the motor from the controller. MasterFlex™ L/S™ Precision Modular Pump Systems feature reversible pumping and are ideal for metering applications.

  • Modular drives let you place motor and controller where convenient
  • Three-digit LED display shows motor rpm
  • Membrane keypad for easy up-front control of speed, direction and start/stop
  • Reversible motor
  • Purge tubing before or after pumping and pump fluid in either direction
  • LED indicators confirm motor direction
  • Maintain speed setting while turning pump on or off with separate speed and power (on/off) control

Includes pump head, tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Specifications

Certifications/Compliance IEC 320/CEE22
Channels 1
Control Type Variable Speed
Display Type LED
Enclosure Rating IP33
Flow Rate 4.8 to 480 mL/min.
Motor Speed 60 to 600 rpm
Reversible Yes
Finish Epoxy-Coated
For Use With Metering applications
Includes 07554-95 Console Drive, C-Flex ULTRA L/S 16 06434-16 10 ft. (3 m) Tubing, Easy-Load 3 77800-60 Pump Head
Material ABS (Case), Steel
Model MasterFlex™ L/S Easy-Load 3 Pump
Motor Type Reversible
Pump Head L/S Easy-Load 3
Overall Length (English) 13.33 in.
Overall Length (Metric) 351.28 mm
Overall Width (English) 4.38 in.
Overall Width (Metric) 111.25 mm
Overall Height (English) 4.5 in.
Overall Height (Metric) 114.3 mm
Electrical Requirements 2.2 A 115/230 VAC 50/60 Hz
Voltage 90/260 VAC
Amperage 2.2 A at 115 V, 1.1 A at 230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.