missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ BioPharm™ Platinum-Cured Silicone Precision Pump Tubing
Ultra-smooth, platinum cured pump tubing minimizes bacterial growth. Masterflex™ BioPharm Platinum Cured Silicone Pump Tubing L/S™ is transparent, odorless, tasteless, and nontoxic.
£172.00 - £362.00
Specifications
Autoclavable | Autoclavable |
---|---|
Min. Operating Temperature (Metric) | -59°C |
Color | Transparent |
MaxOperatingTempMetric | 232°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11790999
|
Masterflex™
96420-13 |
13 |
£172.00
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11731009
|
Masterflex™
96420-17 |
17 |
£273.00
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||||
11741009
|
Masterflex™
96420-18 |
18 |
£362.00
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
Description
Platinum-cured silicon pump tubing is the best choice for applications involving pressure, suction lift, viscous fluids or long tubing life.- Complies with USP Class VI, EP, FDA, 3A, REACH, RoHS, ADCF
- Low absorption; excellent biocompatibility
- Very low extractable; weather, ozone, corona, radiation resistant
- Formulation: Tygon™ 3350 silicone, platinum cured
- Ultra-smooth; minimizes bacterial growth
- Good for mild to medium concentration bases, salt and alcohols
- Transparent, odorless, tasteless and nontoxic
Specifications
Autoclavable | |
-59°C | |
Transparent | |
232°C |