missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ BioPharm™ Platinum-Cured Silicone Precision Pump Tubing
Description
Platinum-cured silicon pump tubing is the best choice for applications involving pressure, suction lift, viscous fluids or long tubing life.
- Complies with USP Class VI, EP, FDA, 3A, REACH, RoHS, ADCF
- Low absorption; excellent biocompatibility
- Very low extractable; weather, ozone, corona, radiation resistant
- Formulation: Tygon™ 3350 silicone, platinum cured
- Ultra-smooth; minimizes bacterial growth
- Good for mild to medium concentration bases, salt and alcohols
- Transparent, odorless, tasteless and nontoxic
Specifications
Specifications
| Certifications/Compliance | Resin certification: ADCF; FDA; USP; EU Food 10/2011; Non-DEHP; 1935/2004; Non-Phthalate; RoHS; NSF-51 |
| Description | BioPharm platinum cured silicone pump tubing for Masterflex L/S pumps |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.8 mm |
| Material | Platinum-cured Silicone |
| Overall Length (Metric) | 7.6 m |
| For Use With | Masteflex L/S pumps |
| For Use With (Application) | Pharmaceutical, cosmetic, research, and auto-analysis applications |
| Min. Operating Temperature (Metric) | -59°C |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?