missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ 31-pin Round Male Connector Cable Assembly
Click to view available options
Size:
26 AWG
Unit Size:
Each
Description
- Constructed of durable PVC
- Long 25 ft. (7.9 m) cable length makes connection simple
- Cable features 26 AWG wire gauge
- Connection Type: 31-pin round
Specifications
Specifications
| For Use With (Application) | Connection to PLC or other control interface |
| For Use With | Masterflex Washdown Digital Drives |
| Includes | Terminal connector and cable with stripped wire ends |
| Material | PVC |
| Overall Length (English) | 25 ft. |
| Quantity | 1 Each |
| Size | 26 AWG |
| Type | Cable Assembly |
| Length (Metric) | 7.9 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction