missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ 18-pin Round Male Connector Cable Assembly
Description
- Costructed of durable PVC
- Long 25 ft. (7.9 m) cable length makes connection simple
- Cable features 26 AWG wire gauge
- Connection Type: 18-pin round
Specifications
Specifications
| For Use With (Application) | Connection to PLC or other control interface |
| For Use With | Masterflex L/S 07557-60, -70 Remote Controls, and Masterflex I/P 77411-00, 07591-30 drives |
| Material | PVC |
| Overall Length (English) | 25 ft. |
| Quantity | 1 Each |
| Size | 26 AWG wire gauge |
| Type | Cable Assembly |
| Length (Metric) | 7.9 m |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?