missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Mastercycler™ Nexus SX1e

Product Code. 15198834 Shop All Eppendorf Products
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. unitSize
15198834 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15198834 Supplier Eppendorf™ Supplier No. 6348000045

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Content And Storage GB Plug
Voltage 230 V
Electrical Requirements 230 V, 50/60 Hz, 700 W
Product Type Mastercycler Nexus SX1e
Height (Metric) 320 mm
Width (Metric) 250 mm
Depth (Metric) 410 mm
Frequency 50 to 60 Hz
Ramp Rate 5°C/s
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.