missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Mastercycler™ Nexus GSX1e

Product Code. 15188834 Shop All Eppendorf Products
Click to view available options
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15188834

Brand: Eppendorf™ 6347000041

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Content And Storage GB Plug
Voltage 230 V
Electrical Requirements 230 V, 50/60 Hz, 700 W
Product Type Mastercycler Nexus GSX1e
Height (Metric) 320 mm
Width (Metric) 250 mm
Depth (Metric) 410 mm
Frequency 50 to 60 Hz
Ramp Rate 5°C/s
Material Aluminum
Gradient Range 20°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.