missing translation for 'onlineSavingsMsg'
Learn More

Scotsman™ Ice Flaker with Storage Bin

Product Code. 10049789
Change view
Click to view available options
Capacity (Metric):
25 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10049789 25 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10049789 Supplier Scotsman™ Supplier No. AF80AS

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Extrudes ice flakes at a temperature just below zero degrees. Scotsman™ Ice Flaker with Storage bin can produce up to 70kg of flake per day and holds up to 25kg of storage. Flakes contain 25% residual water content and is stored inside an insulated, plastic lined containment bin with front opening for easy access.

Ice flakes are extruded at a temperature just below zero degrees and contain 25% residual water content. The flake ice is stored inside an insulated, plastic lined storage bin with front opening for easy access. Electrical supply 230V/50Hz.

  • Up to 70kg (154 lbs.) of flake ice production per day
  • Up to 25kg (55 lbs.) built-in ice storage
  • Pressure-based water level monitoring system may work with demineralised water as well as with standard tap water
  • Electronically controlled operation, with self-diagnostic functions with external alarm lights providing operational information for early alert and fast diagnosis of operating issues
  • Plug-n-play configuration right out of the box - just connect incoming water line and water discharge
  • External components constructed from corrosion-resistant stainless steel, crafted for optimal aesthetic appeal through superior fit and finish
  • Ergonomically convenient, slanted & disappearing storage bin door
  • Front access for easier maintenance
  • Front-in, front-out airflow allows for built-in installations
  • CFC-free R-134a refrigerant
  • 120mm legs included, extensions available as an option Scotsman flaked ice is ideal for a variety of applications within laboratory and industrial environments.

Specifications

Certifications/Compliance ISO 9001
Capacity (Metric) 25 kg
Depth (Metric) 626mm
Product Type AF80 Ice maker
For Use With (Application) May work with demineralised water as well as with standard water
Includes 120mm legs
Material Corrosion-resistant stainless steel
Height (Metric) 813mm
Voltage 230V
Width (Metric) 535mm
Yield 70kg/day
Electrical Requirements 230V/50Hz
Warranty 2 year manufacturer warranty
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.