missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Mag Drive PP Centrifugal Pump with Enclosed Motor

Product Code. p-7224902
Click to view available options
Flow Rate:
8.2 GPM
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15544813

Brand: Cole-Parmer™ 7201025

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Moderate-Flow Polypropylene Centrifugal Pumps are an ideal option for process, recirculation, or transfer applications where continuous flow and excellent chemical resistance are needed.

  • Twin bearing system handles thrust loads for extended service life
    • Quiet, energy efficient, and compact
    • Internal cooling circuit reduces bearing temperature
    • Enclosed motor for use in harsh environments
    • All wetted parts are nonmetallic for excellent chemical resistance

Specifications

Amperage 0.27 amp
Includes 6 ft. (1.8 m) Cord with Stripped Ends
Motor Speed 3400 rpm
Dimensions (L x W x H) 21 x 10.8 x 10.2 cm (8.25 x 4.25 x 4 in.)
Material Polypropylene
Temperature (English) Max. 176°F
Temperature (Metric) Max 80°C
Flow Rate 8.2 GPM
Maximum Pressure 10 psi
Voltage 220 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.