missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Mag Drive PP Centrifugal Pump with Enclosed Motor
Click to view available options
Flow Rate:
8.2 GPM
Unit Size:
Each
Description
- Twin bearing system handles thrust loads for extended service life
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
- All wetted parts are nonmetallic for excellent chemical resistance
Specifications
Specifications
| Amperage | 0.27 amp |
| Includes | 6 ft. (1.8 m) Cord with Stripped Ends |
| Motor Speed | 3400 rpm |
| Dimensions (L x W x H) | 21 x 10.8 x 10.2 cm (8.25 x 4.25 x 4 in.) |
| Material | Polypropylene |
| Temperature (English) Max. | 176°F |
| Temperature (Metric) Max | 80°C |
| Flow Rate | 8.2 GPM |
| Maximum Pressure | 10 psi |
| Voltage | 220 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction