missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MACROMAN™ Filter Packs
These filter types use a hydrophobic membrane filter for female Luer-Lock inlet and Male Luer-Slip outlet.
Brand: Gilson™ F107205
Additional Details : Weight : 0.01100kg
Description
- Available in either standard non-sterile or sterile varieties
- Available in 0.22μm and 0.45μm sizes
- Provided in packs of 10
- For use with MACROMAN™ pipette controllers
Specifications
0.22 μm | |
Filter | |
MACROMAN™ Pipette Controller |
Sterile | |
Filtering | |
10/Pk. |