missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MACROMAN™ Filter Packs
These filter types use a hydrophobic membrane filter for female Luer-Lock inlet and Male Luer-Slip outlet.
£129.00 - £238.00
Specifications
Type | Filter |
---|---|
For Use With (Application) | Filtering |
For Use With (Equipment) | MACROMAN™ Pipette Controller |
Quantity | 10/Pk. |
Product Code | Brand | Pore Size | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Sterility | Price | Quantity & Availability | ||||
15841827
|
Gilson™
F107204 |
0.22 μm | Non-sterile |
£145.00
Pack of 10 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
15851827
|
Gilson™
F107205 |
0.22 μm | Sterile |
£238.00
Pack of 10 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
15861827
|
Gilson™
F107206 |
0.45 μm | Non-sterile |
£129.00
Pack of 10 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
15871827
|
Gilson™
F107207 |
0.45 μm | Sterile |
£209.00
Pack of 10 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||||
Description
- Available in either standard non-sterile or sterile varieties
- Available in 0.22μm and 0.45μm sizes
- Provided in packs of 10
- For use with MACROMAN™ pipette controllers
Specifications
Filter | |
Filtering | |
MACROMAN™ Pipette Controller | |
10/Pk. |