missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Mace M Safety Shoes
A superb shoe for galvanizing and welding metal. Closed front flap protects against stray sparks and hot metal splinters. Hydro-Tec™ Sanitized Silver keep feet dry and fresh.
£129.00
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Mace M |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15988471
|
Emma Safety Footwear
MM50486337 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15998471
|
Emma Safety Footwear
MM50486338 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15908481
|
Emma Safety Footwear
MM50486339 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15918481
|
Emma Safety Footwear
MM50486340 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15928481
|
Emma Safety Footwear
MM50486341 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15938481
|
Emma Safety Footwear
MM50486342 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15948481
|
Emma Safety Footwear
MM50486343 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15958481
|
Emma Safety Footwear
MM50486344 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15968481
|
Emma Safety Footwear
MM50486345 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15978481
|
Emma Safety Footwear
MM50486346 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15988481
|
Emma Safety Footwear
MM50486347 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15998481
|
Emma Safety Footwear
MM50486348 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- S3-Safety shoe with sole plate for wet work
- GripForce™ Duo / HRO
- Full grain leather
- Heat resistant outsole
- Hydro-Tec™ Sanitized Silver
Specifications
EN ISO 20345:2011 | |
Black | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Mace M | |
Leather |