missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Available with 2 or 3 pumping stages to generate vacuum as low as 2 mbar (1.5 torr)
- Flow rate choices from 20 to 238L/min.
- Modular design with options to complement your process
- Digital control options and on board accessories tailor the LVS to your needs
- Resistant to acid and solvent vapors
- Wetted parts in PTFE, PVDF, PEEK, PP and glass
- Ergonomic design places controls and features where they are needed
- Frees up hood or bench space
- Less maintenance compared to other technologies saves time and money
- Dry vacuum allows cleaner workplace and environment
- Uncontaminated pumping of gases results in cleaner samples and no risk of oil back-streaming
LVS systems are available with a range of vacuum control options; unregulated, manually regulated and three different digital control packages are available.
Specifications
Specifications
| Electrical Requirements | 230 V 50/60 Hz |
| Depth (Metric) | 310 mm |
| Model | LVS 110 Z |
| Flow Rate | 1.0/1.1 m³/hr. |
| Frequency | 50/60 Hz |
| Overall Height (Metric) | 445 mm |
| Overall Width (Metric) | 360 mm |
| Pump Type | Laboratory Vacuum System |
| Maximum Pressure | <8 mbar |
| Voltage | 230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?